LED Downlight, 5” Round, 12 Watt, 700 Lumen, Multi CCT, 120V

Item #: 2099840

Cat #: RL575-700L-DIMTR-120-27K/30K/35K/40K/50K

UPC: 848070099186

$ 26.84 EA
Company wide:
1 in stock
Documents & Guides
LED Downlight, 5 Inch Round, Slim, 12 Watt, 700 Lumen, Multi CCT, 27K/30K/35K/40K/50K, 90 CRI, 120 Volt

Overview

LED Downlight, 5 Inch Round, Slim, 12 Watt, 700 Lumen, Multi CCT, 27K/30K/35K/40K/50K, 90 CRI, 120 Volt

5” round dimmable multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.

Also known as: 848070099186, RL575-700L-DIMTR-120-27K/30K/35K/40K/50K, ETERL575700LDIMTR

Features & Benefits

  • IC-rated and Air-Tight ready and may be in direct contact with insulation.
  • Can be installed in shallow plenum spaces.
  • May be installed in drywall or suspended ceilings.
  • Flicker-free 120V forward-phase Triac dimming down to 5%.
  • Even illumination achieved with patent-pending optics and edge-lit LED technology.
  • Ideal when ceiling or top access is unavailable.

Specifications

Mounting: Recessed
Wattage: 12
Volts AC: 120
Diameter: 5 in
Color: White
Lumens: 700
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: Selectable
Wattage: 12
Diameter: 5 in
Lumens: 700
Dimmable: Yes