Compression Terminal, 1/0 AWG, Copper, Two Hole

Item #: 2099593

Cat #: YA25L2TC14E1

UPC: 781810197219

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Terminal, 1/0 AWG, Copper, Two Hole, 1/4 Stud Size, 1 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated

Overview

Compression Terminal, 1/0 AWG, Copper, Two Hole, 1/4 Stud Size, 1 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810197219, YA25L2TC14E1, BURYA25L2TC14E1

Specifications

Material: Copper
Volts AC: 600
Color: Pink
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Stud Size: 1/4 in
Material: Copper
Color: Pink
Standards: California Proposition 65
Stud Size: 1/4 in
Volts AC: 600
Mounting: 2-Hole
Allowable Gauge Range: 1/0