Compression Terminal, 650 kcmil, Copper, One Hole

Item #: 2099547

Cat #: YA40LTC58FX

UPC: 781810033302

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Terminal, 650 kcmil, Copper, One Hole, 5/8 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated

Overview

Compression Terminal, 650 kcmil, Copper, One Hole, 5/8 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated
Also known as: 781810033302, YA40LTC58FX, BURYA40LTC58FX

Specifications

Material: Copper
Color: Black
Standards: California Proposition 65
Stud Size: 5/8 in
Material: Copper
Standards: California Proposition 65
Color: Black
Stud Size: 5/8 in