Compression Terminal, 5 AWG, Copper, One Hole

Item #: 2099526

Cat #: YA5CL

UPC: 781810501702

Company wide:
0 in stock
Documents & Guides
Compression Terminal, 5 AWG, Copper, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated

Overview

Compression Terminal, 5 AWG, Copper, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated
Also known as: 781810501702, YA5CL, BURYA5CL

Specifications

Color: Blue
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Color: Blue
Standards: California Proposition 65
Material: Copper
Stud Size: 1/4 in