Compression Terminal, 4 AWG, Copper, One Hole

Item #: 2099507

Cat #: YA4CTC10

UPC: 781810019054

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Terminal, 4 AWG, Copper, One Hole, #10 Stud Size, Long Barrel, Internal Chamfer, Tin Plated

Overview

Compression Terminal, 4 AWG, Copper, One Hole, #10 Stud Size, Long Barrel, Internal Chamfer, Tin Plated
Also known as: 781810019054, YA4CTC10, BURYA4CTC10

Specifications

Material: Copper
Color: Gray
Standards: California Proposition 65
Stud Size: #10
Material: Copper
Standards: California Proposition 65
Color: Gray
Stud Size: #10