Compression Lug, 2 Hole, 300 MCM, 3/8" Stud, Copper

Item #: 2099446

Cat #: YA32L2NT38FX

UPC: 781810174371

Call for price
Company wide:
0 in stock
Compression Lug, 2 Hole, Narrow Tongue, 300 MCM, 3/8 Inch Stud, Copper With Tin Plating, Color Code Red

Overview

Compression Lug, 2 Hole, Narrow Tongue, 300 MCM, 3/8 Inch Stud, Copper With Tin Plating, Color Code Red

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810174371, YA32L2NT38FX, BURYA32L2NT38FX

Specifications

Color: Red
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 300
Color: Red
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 300
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in