Compression Lug, 1-Hole, 12 - 10 AWG, 3/8" Stud, Copper/Tin

Item #: 2099382

Cat #: YAV10H4

UPC: 781810024935

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, 12 - 10 AWG, 3/8 Inch Stud, Copper/Tin

Overview

Compression Lug, 1-Hole, 12 - 10 AWG, 3/8 Inch Stud, Copper/Tin

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 781810024935, YAV10H4, BURYAV10H4

Specifications

Size: 3/8 in
Material: Copper
Allowable Gauge Range: 12 - 10
Size: 3/8 in
Allowable Gauge Range: 12 - 10
Material: Copper