Compression Lug, 4/0 AWG, 1/2" Stud, Copper

Item #: 2099323

Cat #: YAG28L2NTCFXTZ

UPC: 621945555846

Call for price
Company wide:
0 in stock
Compression Lug, 4/0 Flex, 4/0 AWG, Two Hole, 1/2 Inch Stud Size, 1-3/4 Inch Standard Barrel, Internal Chamfer, Copper With Tin-Zinc Plated, Rated Up to 35kV, Purple Color Code, 15 Die Index.

Overview

Compression Lug, 4/0 Flex, 4/0 AWG, Two Hole, 1/2 Inch Stud Size, 1-3/4 Inch Standard Barrel, Internal Chamfer, Copper With Tin-Zinc Plated, Rated Up to 35kV, Purple Color Code, 15 Die Index.

Our Utility product offering is one of the most comprehensive in the industry, covering all aspects from network underground to overhead distribution and everything in between. Offering a choice from multiple methods of connection such as mechanical, compression, fired-on wedge, weldment and implosive technology, BURNDY® has the experience and product to meet your requirements.

Also known as: 621945555846, YAG28L2NTCFXTZ, BURYAG28L2NTCFXTZ

Specifications

Material: Copper
Finish: Zinc Plated, Tin Plated
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 4/0
Finish: Zinc Plated, Tin Plated
Stud Size: 1/2 in