Compression Terminal, 1 AWG, Copper, Two Hole

Item #: 2099215

Cat #: YA1C2TC14

UPC: 781810019771

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Terminal, 1 AWG, Copper, Two Hole, 1/4 Stud Size, 5/8 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated

Overview

Compression Terminal, 1 AWG, Copper, Two Hole, 1/4 Stud Size, 5/8 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated
Also known as: 781810019771, YA1C2TC14, BURYA1C2TC14

Specifications

Color: Green
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Color: Green
Standards: California Proposition 65
Material: Copper
Stud Size: 1/4 in