Compression Lug, 1-Hole, Short Barrel, 2/0 Flex, 1/4" Stud Size

Item #: 2099114

Cat #: YAV26L16

UPC: 781810080542

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Short Barrel, 2/0 Flex, 1/4" Stud Size

Overview

Compression Lug, 1-Hole, Short Barrel, 2/0 Flex, 1/4" Stud Size
Also known as: 781810080542, YAV26L16, BURYAV26L16

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 2/0
Stud Size: 1/4 in
Material: Copper
Volts AC: 600
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 2/0