Compression Splice Reducer, 4/0 AWG, Copper

Item #: 2099081

Cat #: Y284CR

UPC: 781810000991

Company wide:
0 in stock
Documents & Guides
Compression Splice Reducer, 4/0 AWG, Copper, Long Barrel Size Reduced Down to 4 AWG Wire Size, Internal Chamfer, Tin Plated

Overview

Compression Splice Reducer, 4/0 AWG, Copper, Long Barrel Size Reduced Down to 4 AWG Wire Size, Internal Chamfer, Tin Plated
Also known as: 781810000991, Y284CR, BURY284CR

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4 - 4/0
Material: Copper
Allowable Gauge Range: 4 - 4/0
Standards: California Proposition 65