Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 1 AWG

Item #: 2099028

Cat #: YAV1CL3BOX

UPC: 781810539903

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/2 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/2 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810539903, YAV1CL3BOX, BURYAV1CL3BOX

Specifications

Material: Copper
Volts AC: 600
Allowable Gauge Range: 1
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 1
Volts AC: 600
Stud Size: 1/2 in