
WILEY Coated Bundle Strap, 8" length, 2" Bundle
Item #: 2098931
Cat #: WIS8-2
UPC: 621945473850
Company wide:
0
in stock
WILEY Coated Bundle Strap, 8" length, 2" Bundle
Overview
WILEY Coated Bundle Strap, 8" length, 2" Bundle
Wiley coated products are durable, long lasting and reliable solution for protecting wires and cables.
Also known as: 621945473850, WIS8-2, BURWIS82
Specifications
| Length: | 8 in |
| Material: | PVC Coated Steel |
| Length: | 8 in |
| Material: | PVC Coated Steel |