Cable/Wire Bundle Strap, 8", 19-57 mm Bundle, Crimpable, Ferrule

Item #: 2098680

Cat #: WBS8V

UPC: 621945449824

Company wide:
0 in stock
Documents & Guides
Cable/Wire Bundle Strap, 8", 19-57 mm Bundle, Crimpable, Ferrule, 100 Pound Load Rating

Overview

Cable/Wire Bundle Strap, 8", 19-57 mm Bundle, Crimpable, Ferrule, 100 Pound Load Rating
Also known as: 621945449824, WBS8V, BURWBS8V

Specifications

Weight Capacity: 100 lbs
Length: 8 in
Mounting: Crimp
Weight Capacity: 100 lbs
Mounting: Crimp
Length: 8 in