Compression/Reducer Splice, 1/0 - 4 AWG

Item #: 2098414

Cat #: YSR25FX4CFXLTCKITC

UPC: 781810429426

Company wide:
0 in stock
Documents & Guides
Compression/Reducer Splice, 1/0 - 4 AWG, Standard Barrel, Copper/Tin

Overview

Compression/Reducer Splice, 1/0 - 4 AWG, Standard Barrel, Copper/Tin
Also known as: 781810429426, YSR25FX4CFXLTCKITC, BURYSR25FX4CFXLTCK

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Material: Copper
Allowable Gauge Range: 14 - 1/0
Standards: California Proposition 65