Replacement Heat Shrink Sleeves

Item #: 2098028

Cat #: RYAC312

UPC: 781810181508

Company wide:
0 in stock
Documents & Guides
Replacement Heat Shrink Sleeves, Overall Length: 9.00", Cable Insulation Diameter Range: 0.80" - 1.75"

Overview

Replacement Heat Shrink Sleeves, Overall Length: 9.00", Cable Insulation Diameter Range: 0.80" - 1.75"
Also known as: 781810181508, RYAC312, BURRYAC312

Specifications

Length: 9 in
Length: 9 in