
BATTERY ACTUATED CABLE CUTTER 5.0AH 18V BATTERY AC CHARGER W/CARRYING CASE
Item #: 2097570
Cat #: PATCUT1500L5
UPC: 621945541177
Company wide:
0
in stock
Documents & Guides
BATTERY ACTUATED CABLE CUTTER 5.0AH 18V BATTERY AC CHARGER W/CARRYING CASE
Overview
BATTERY ACTUATED CABLE CUTTER 5.0AH 18V BATTERY AC CHARGER W/CARRYING CASE
The PATRIOT® PATCUT1500 offers the broadest cutting range in its class - up to 1500 kcmil Aluminum and 1000 kcmil Copper (soft drawn) with its large cutting blade design. These cutters feature a variable speed trigger and a forward/reverse switch with a locking position. A large, strategically placed, non-skid bumper adds stability while cutting and an LED Worklight for increased visibility to ensure safe operation.
Also known as: 621945541177, PATCUT1500L5, BURPATCUT1500L5
Features & Benefits
- Variable speed trigger
- Forward/Reverse switch features a locking position
- Large, strategically placed, non-skid bumper
- LED Worklight
- Accepts 2.0Ah-6.0Ah Makita batteries
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |