Cable Pulling Head, Crimp Type, 800 - 1000 MCM, 13" Lanyard

Item #: 2097477

Cat #: YCP44L13CTN

UPC: 621945647329

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Type Cable Pulling Head, 800 - 1000 MCM, 13" Lanyard Length, 5000 lb Max Holding Value, Three Crimps

Overview

Compression Type Cable Pulling Head, 800 - 1000 MCM, 13" Lanyard Length, 5000 lb Max Holding Value, Three Crimps
Also known as: 621945647329, YCP44L13CTN, BURYCP44L13CTN

Specifications

Length: 13 in
Allowable Gauge Range: 900 - 1000
Length: 13 in
Allowable Gauge Range: 900 - 1000