
Cable Pulling Head, Crimp Type, 400 - 500 MCM, 13" Lanyard
Item #: 2097447
Cat #: YCP34L13CTN
UPC: 621945647176
Call for price
Company wide:
0
in stock
Documents & Guides
Compression Type Cable Pulling Head, 400 - 500 MCM, 13" Lanyard Length, 5000 lb Max Holding Value, Three Crimps
Overview
Compression Type Cable Pulling Head, 400 - 500 MCM, 13" Lanyard Length, 5000 lb Max Holding Value, Three Crimps
Compression pulling grips are wire range taking accommodating copper code, copper flex, and aluminum code wire. Each pulling grip comes comes in a unique lanyard length for wire staggering to prevent bunching during a pull. See sales drawing and or SOMI for maximum pull load requirements.
Also known as: 621945647176, YCP34L13CTN, BURYCP34L13CTN
Specifications
| Length: | 13 in |
| Allowable Gauge Range: | 400 - 500 |
| Length: | 13 in |
| Allowable Gauge Range: | 400 - 500 |