
Cable Pulling Head, Crimp Type, 2/0 - 4/0 AWG, 20" Lanyard
Item #: 2097429
Cat #: YCP28L20CTN
UPC: 621945647084
Call for price
Company wide:
0
in stock
Documents & Guides
Compression Type Cable Pulling Head, 2/0 - 4/0 AWG, 13" Lanyard Length, 2000 lb Max Holding Value, Two Crimps
Overview
Compression Type Cable Pulling Head, 2/0 - 4/0 AWG, 13" Lanyard Length, 2000 lb Max Holding Value, Two Crimps
Also known as: 621945647084, YCP28L20CTN, BURYCP28L20CTN
Specifications
| Length: | 20 in |
| Allowable Gauge Range: | 2/0 - 4/0 |
| Length: | 20 in |
| Allowable Gauge Range: | 2/0 - 4/0 |