Compression Terminal, 3/0 AWG, Copper

Item #: 2097228

Cat #: YAZV272TC38FX

UPC: 781810228500

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Terminal, 3/0 AWG, Copper, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated

Overview

Compression Terminal, 3/0 AWG, Copper, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated
Also known as: 781810228500, YAZV272TC38FX, BURYAZV272TC38FX

Specifications

Color: Orange
Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Color: Orange
Standards: California Proposition 65
Material: Copper
Stud Size: 3/8 in