Compression Terminal, 1 AWG (B/C), Copper, One Hole

Item #: 2097188

Cat #: YAZV1CTC38FX

UPC: 781810241400

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Terminal, 1 AWG (B/C), Copper, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated

Overview

Compression Terminal, 1 AWG (B/C), Copper, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated
Also known as: 781810241400, YAZV1CTC38FX, BURYAZV1CTC38FX

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1
Material: Copper
Volts AC: 600
Stud Size: 3/8 in