CULUG- 8AWG-LONG

Item #: 2097172

Cat #: YAZ8CTC10

UPC: 781810239278

Call for price
Company wide:
0 in stock
Documents & Guides
BUR YAZ8CTC10 CULUG- 8AWG-LONG W/PORT

Overview

BUR YAZ8CTC10 CULUG- 8AWG-LONG W/PORT
Also known as: 781810239278, YAZ8CTC10, BURYAZ8CTC10

Specifications

Standards: California Proposition 65
Standards: California Proposition 65