BUR YAZ4CTC1490 CULUG- 4AWG-LONG

Item #: 2097144

Cat #: YAZ4CTC1490

UPC: 781810239490

Call for price
Company wide:
0 in stock
Documents & Guides
BUR YAZ4CTC1490 CULUG- 4AWG-LONG W/PORT

Overview

BUR YAZ4CTC1490 CULUG- 4AWG-LONG W/PORT
Also known as: 781810239490, YAZ4CTC1490, BURYAZ4CTC1490

Specifications

Standards: California Proposition 65
Standards: California Proposition 65