Compression Lug, Copper, 1-Hole 1/4", Long Barrel, 3 AWG

Item #: 2097110

Cat #: YAZ3CTC14

UPC: 781810239568

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 1/4 Inch Bolt Hole, Coded White, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 1/4 Inch Bolt Hole, Coded White, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810239568, YAZ3CTC14, BURYAZ3CTC14

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 3
Stud Size: 1/4 in
Material: Copper
Color: White
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 3