Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 313.1 Flex

Item #: 2097054

Cat #: YAZ32TC38FX

UPC: 781810241820

Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 313.1 AWG, 3/8" Bolt Hole, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 313.1 AWG, 3/8" Bolt Hole, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810241820, YAZ32TC38FX, BURYAZ32TC38FX

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 313.1
Color: Red
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 313.1
Material: Copper
Volts AC: 600
Stud Size: 3/8 in