Terminal, Copper Bolted, Cable to Flat

Item #: 2097049

Cat #: NAH482N

UPC: 781810002933

Company wide:
0 in stock
Terminal, Copper Bolted, Cable to Flat, 4/0 AWG(Str)-1000 kcmil Cu Cable, 2 Pad Holes, 230 kV

Overview

Terminal, Copper Bolted, Cable to Flat, 4/0 AWG(Str)-1000 kcmil Cu Cable, 2 Pad Holes, 230 kV
Also known as: 781810002933, NAH482N, BURNAH482N

Specifications

Material: Copper Alloy
Standards: California Proposition 65
Allowable Gauge Range: 500
Material: Copper Alloy
Allowable Gauge Range: 500
Standards: California Proposition 65