
Compression Terminal, 2/0 AWG, Copper, One Hole
Item #: 2096993
Cat #: YAZ26TC14
UPC: 781810239940
Call for price
Company wide:
0
in stock
Documents & Guides
Compression Terminal, 2/0 AWG, Copper, One Hole, 1/4 Stud Size, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated
Overview
Compression Terminal, 2/0 AWG, Copper, One Hole, 1/4 Stud Size, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated
Also known as: 781810239940, YAZ26TC14, BURYAZ26TC14
Specifications
| Material: | Copper |
| Color: | Black |
| Standards: | California Proposition 65 |
| Stud Size: | 1/4 in |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Color: | Black |
| Stud Size: | 1/4 in |