Compression Lug, 1-Hole, Long Barrel, 1 AWG, 1/4" Stud

Item #: 2096980

Cat #: YAZ1CTC14

UPC: 781810239735

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Long Barrel, 1 AWG, 1/4" Stud

Overview

Compression Lug, 1-Hole, Long Barrel, 1 AWG, 1/4" Stud
Also known as: 781810239735, YAZ1CTC14, BURYAZ1CTC14

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 1