Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 8 AWG

Item #: 2096934

Cat #: YAV8CL2BOX

UPC: 781810541302

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 5/16 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 5/16 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810541302, YAV8CL2BOX, BURYAV8CL2BOX

Specifications

Material: Copper
Volts AC: 600
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 8
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8
Volts AC: 600
Stud Size: 5/16 in