1
more

LED Canopy Luminaire, Selectable Lumen/CCT, 120-277V
Item #: 2096016
Cat #: CLCS17S
UPC: 080083160006
Company wide:
0
in stock
Documents & Guides
LED Canopy Luminaire, Selectable Lumen: 5500-8000, Selectable CCT: 3000K,4000K,5000K, 80CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Canopy Luminaire, Selectable Lumen: 5500-8000, Selectable CCT: 3000K,4000K,5000K, 80CRI, 120-277 Volt, 0-10V Dimming
The CLCS canopy luminaire provides a slim, low-profile, traditional design with high performance energy efficient illumination. Rugged die-cast aluminum construction and gasketed housing make the CLCS luminaire virtually impenetrable to contaminants. Replacing up to 400W metal halide equivalents, the CLCS canopy luminaire mounts quickly to a variety of surfaces making it ideal for bank and retail drive-thru, covered side walks and hospitality entryways.
Also known as: 080083160006, CLCS17S, LMKCLCS17S
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Pendant, Surface |
| Wattage: | 40, 60, Selectable |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 40, 60, Selectable |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Pendant, Surface |
| Light Technology: | LED |
| Lumens: | Selectable |