FLIR ONE® Edge Pro Thermal Camera, iOS/Android

Item #: 2095772

Cat #: 110020201

UPC: 845188026844

$ 529.00 EA
Company wide:
0 in stock
Documents & Guides
FLIR ONE® Edge Pro Thermal Camera with Wireless Connectivity for iOS® and Android™ Smart Devices, 160 × 120 (19,200 Pixels), Object Temperature Range: -20°C — 120°C (–4°F — 248°F) and 0°C — 400°C (32°F — 752°F), Operating Temperature: -10°C to 50°C (14°F to 122°F), Battery Charging 0°C to 45°C (32°F to 113°F), Mobile Phones Sold Separately

Overview

FLIR ONE® Edge Pro Thermal Camera with Wireless Connectivity for iOS® and Android™ Smart Devices, 160 × 120 (19,200 Pixels), Object Temperature Range: -20°C — 120°C (–4°F — 248°F) and 0°C — 400°C (32°F — 752°F), Operating Temperature: -10°C to 50°C (14°F to 122°F), Battery Charging 0°C to 45°C (32°F to 113°F), Mobile Phones Sold Separately

The innovative FLIR ONE Edge Pro wirelessly connects to your smart device so you can easily inspect targets that are out of reach – or clip it onto your phone or tablet for one-handed operation. Combining VividIR™ and FLIR MSX® (Multi-Spectral Dynamic Imaging), you can take crisp thermal images from any position or angle with a natural grip. FLIR Ignite™ allows you to instantly upload images and videos from your FLIR ONE Edge Pro to the cloud where you can edit, organize, store, and share data. Compatible with iOS and Android smartphones and tablets, the FLIR ONE Edge Pro can be used without limitations, regardless of carrier, operating system, or future smart device upgrades.

Also known as: 845188026844, 110020201, FLRFLIRONEEDGEPRO

Specifications

Color: Black
Color: Black