Service Post Connector, Copper, 12 to 8 AWG, 1/4" Stud

Item #: 2095492

Cat #: KC15B1

UPC: 781810254158

Call for price
Company wide:
0 in stock
Documents & Guides
Service Post Connector, Copper, One Conductor, 12 to 8 AWG, 1/4 Inch Stud, Direct Burial Rated

Overview

Service Post Connector, Copper, One Conductor, 12 to 8 AWG, 1/4 Inch Stud, Direct Burial Rated

BURNDY's servit post connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.

Also known as: 781810254158, KC15B1, BURKC15B1

Specifications

Material: Copper
Size: 1/4 in
Standards: California Proposition 65
Allowable Gauge Range: 10 - 8
Material: Copper
Standards: California Proposition 65
Size: 1/4 in
Allowable Gauge Range: 10 - 8