Mechanical Lug, 4 Conductor, 2 AWG - 600 MCM, Aluminum

Item #: 2095469

Cat #: K22A36U2N

UPC: 781810670156

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, 4 Conductor, 2-Hole, 2 AWG - 600 MCM, 1/2 Inch Studs, Aluminum With Tin Electro Plated

Overview

Mechanical Lug, 4 Conductor, 2-Hole, 2 AWG - 600 MCM, 1/2 Inch Studs, Aluminum With Tin Electro Plated

Burndy's universal terminals are used to terminate multiple conductors onto equipment pads, panel boards, or switchgear.

Also known as: 781810670156, K22A36U2N, BURK22A36U2N

Specifications

Conductors: 4
Material: Aluminum
Standards: California Proposition 65
Stud Size: 1/2 in
Conductors: 4
Standards: California Proposition 65
Material: Aluminum
Stud Size: 1/2 in