Compression Lug, 1-Hole, 3/4" Stud, 500 MCM, Copper

Item #: 2095286

Cat #: YA34L8

UPC: 781810017982

Company wide:
0 in stock
Compression Lug, 1-Hole, 3/4 Inch Stud, Wire: 500 MCM, Material: Copper

Overview

Compression Lug, 1-Hole, 3/4 Inch Stud, Wire: 500 MCM, Material: Copper
Also known as: 781810017982, YA34L8, BURYA34L8

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 500
Stud Size: 3/4 in
Material: Copper
Allowable Gauge Range: 500
Standards: California Proposition 65
Stud Size: 3/4 in