Mechanical Lug, 3-Conductor, 4-Hole Mount, Aluminum, 14 - 1/0 AWG

Item #: 2095264

Cat #: K3A25U4

UPC: 781810370384

Call for price
Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Aluminum, 3-Barrel, 4-Hole Mount, Dual Rated for Copper or Aluminum, 14 AWG to 1/0 AWG, Bolt Hole: 3/8 Inch, Hole Spacing: 1 Inch, (1) Slotted Set Screw per Conductor

Overview

Mechanical Lug, Aluminum, 3-Barrel, 4-Hole Mount, Dual Rated for Copper or Aluminum, 14 AWG to 1/0 AWG, Bolt Hole: 3/8 Inch, Hole Spacing: 1 Inch, (1) Slotted Set Screw per Conductor
Also known as: 781810370384, K3A25U4, BURK3A25U4

Specifications

Mounting: 4-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Stud Size: 3/8 in
Mounting: 4-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Aluminum
Allowable Gauge Range: 14 - 1/0