Mechanical Lug, 3-Conductor, 4-Hole Mount, Aluminum, 14 - 2 AWG

Item #: 2095262

Cat #: K3A2U4

UPC: 781810370377

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Aluminum, 3 Barrel, 4 Hole Mount, Dual Rated for Copper or Aluminum, 14 AWG to 2 AWG, Bolt Hole: 5/16 Inch, Hole Spacing: .88 Inch, (3) Hex Socket Set Screws per Conductor

Overview

Mechanical Lug, Aluminum, 3 Barrel, 4 Hole Mount, Dual Rated for Copper or Aluminum, 14 AWG to 2 AWG, Bolt Hole: 5/16 Inch, Hole Spacing: .88 Inch, (3) Hex Socket Set Screws per Conductor
Also known as: 781810370377, K3A2U4, BURK3A2U4

Specifications

Mounting: 4-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 14 - 2
Mounting: 4-Hole
Stud Size: 5/16 in
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2