Compression Lug, 2-Hole, Copper, 1/0 AWG, 5/16" Bolt Holes, Pink

Item #: 2095253

Cat #: YA252L

UPC: 781810502259

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 5/16 In Bolt Holes, 7/8 In Spacing, Coded Pink, Peep Hole

Overview

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 5/16 In Bolt Holes, 7/8 In Spacing, Coded Pink, Peep Hole
Also known as: 781810502259, YA252L, BURYA252L

Specifications

Material: Copper
Volts AC: 600
Color: Pink
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 1/0
Material: Copper
Color: Pink
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Volts AC: 600
Mounting: 2-Hole
Stud Size: 5/16 in