Compression Lug, HYLUG™ Series, Type: 45° 2-Hole, 1/2" Bolt Hole

Item #: 2095233

Cat #: YA342N45

UPC: 781810035610

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, HYLUGâ„¢ Series, Type: 45 Degree, 2-Hole Mount, Size: 1/2 Inch Bolt Hole, Material: Copper/Tin Plated.

Overview

Compression Lug, HYLUGâ„¢ Series, Type: 45 Degree, 2-Hole Mount, Size: 1/2 Inch Bolt Hole, Material: Copper/Tin Plated.
Also known as: 781810035610, YA342N45, BURYA342N45

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Standards: California Proposition 65