BUR YAV10RBOX RING- 12- 10 AWG-UNIN

Item #: 2095208

Cat #: YAV10RBOX

UPC: 781810021743

Call for price
Company wide:
0 in stock
Documents & Guides
BUR YAV10RBOX RING- 12- 10 AWG-UNIN

Overview

BUR YAV10RBOX RING- 12- 10 AWG-UNIN
Also known as: 781810021743, YAV10RBOX, BURYAV10RBOX

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65