Barrier Kit, Bolt-On, 60" Long, 6", Type 12 Lay-In Wireway

Item #: 0209518

Cat #: F66BK60

UPC: 783510196301

$ 113.39 EA
Company wide:
44 in stock
Barrier Kit, Bolt-On, Length: 60", Size/Dims: 6" x 6", Material/Finish: Steel/Gray. For use with Type 12, Feed-Through, Wireway.

Overview

Barrier Kit, Bolt-On, Length: 60", Size/Dims: 6" x 6", Material/Finish: Steel/Gray. For use with Type 12, Feed-Through, Wireway.

The nVent HOFFMAN HOFF66BK60 divides wireway into two or more compartments. Barriers are fastened to wireway sections with screws. Sealing washers are included.

Also known as: 783510196301, F66BK60, HOFF66BK60

Features & Benefits

  • Divides wireway into two or more compartments
  • Barriers are fastened to wireway sections with screws. Sealing washers are included

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Length: 60 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12