Power Distribution Block, 3 Pole

Item #: 2093843

Cat #: BDBLHC163503

UPC: 781810645857

Company wide:
0 in stock
Documents & Guides
Power Distribution Block, 3 Pole, AWG 6 - 350 kcmil (Run), AWG 14 - 2/0 (Tap)

Overview

Power Distribution Block, 3 Pole, AWG 6 - 350 kcmil (Run), AWG 14 - 2/0 (Tap)
Also known as: 781810645857, BDBLHC163503, BURBDBLHC163503

Specifications

Amps: 310
Standards: California Proposition 65
Amps: 310
Standards: California Proposition 65