LED High Bay Retrofit

Item #: 2093818
Cat #: LED-8136M50D
UPC: 844006080105
$ 133.63 EA
Company wide:
0 in stock
LED High Bay Retrofit, 90W, 120-277V, Lumens: 12,900, Color Temperature: 5000K, Base: EX39, Replaces up to 250W HID. Note: Note: OPEN FIXTURE ONLY

Overview

LED High Bay Retrofit, 90W, 120-277V, Lumens: 12,900, Color Temperature: 5000K, Base: EX39, Replaces up to 250W HID. Note: Note: OPEN FIXTURE ONLY
The 8130 series high bay retrofit offer dynamic temp control supports a longer, brighter life, pretested & potted drivers are burnt in 3x prior to shipping and protected against vibration & moisture, and dual stage MOV protection with integrated 6kA surge. They are expertly engineered to work efficiently in open fixtures & damp environments, while also protected against insects & dust and offer a USA designed & specified LED driver.
Also known as: 844006080105, LED-8136M50D, LGDLGDLED8136M50D

Specifications

Volts AC: 120/277, 240, 208
Color Temperature: 5000 (Bright White)
Type: Retrofit
Material: Plastic
Lumens: 12900
Light Technology: LED
Volts AC: 120/277, 240, 208
Type: Retrofit
Lumens: 12900
Color Temperature: 5000 (Bright White)
Material: Plastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)