Compression Terminal, 2 AWG, Copper, One Hole

Item #: 2093795

Cat #: YAV2CLTC10FX

UPC: 781810288023

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Terminal, 2 AWG, Copper, One Hole, #10 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated

Overview

Compression Terminal, 2 AWG, Copper, One Hole, #10 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated
Also known as: 781810288023, YAV2CLTC10FX, BURYAV2CLTC10FX

Specifications

Color: Brown
Material: Copper
Standards: California Proposition 65
Stud Size: #10
Color: Brown
Standards: California Proposition 65
Material: Copper
Stud Size: #10