
SteadySine™ On-Line Double Conversion UPS, 5kVA, VRLA, 208VAC, NC
Item #: 2091070
Cat #: U05N11V
UPC: 613056825277
$ 5476.22 EA
Company wide:
0
in stock
Documents & Guides
SteadySine™ On-Line Double Conversion UPS, 5kVA, VRLA, 208 Volt AC, NC
Overview
SteadySine™ On-Line Double Conversion UPS, 5kVA, VRLA, 208 Volt AC, NC
Suitable for powering a variety of equipment, our UPS 5-10kVA VRLA safeguards critical IT equipment with reliable, efficient power protection, advanced monitoring, in your data centers.
Also known as: 613056825277, U05N11V, PDTU05N11V
Specifications
| Type: | UPS, Uninterruptible Power Supply |
| Mounting: | Rack |
| Color: | Black |
| Volts AC: | 208 |
| Size: | 6U |
| Volt Amps: | 5kVA |
| Type: | UPS, Uninterruptible Power Supply |
| Color: | Black |
| Size: | 6U |
| Mounting: | Rack |
| Volts AC: | 208 |
| Volt Amps: | 5kVA |