5"/6" Switchable White LED Baffle Trim Kit

Item #: 2090813
Cat #: RB56-SWW5-CP6-MW-M2
UPC: 196182809477
$ 77.17 EA
Company wide:
549 in stock
Documents & Guides
5"/6" Switchable White LED Baffle Trim Kit: Replaces Up To 75W, 860 Lumens, 2700-5000K CCT (Switch is factory preset at 3000K CCT), 90CRI, 120V, White, 100% to 10% Dimming. *Note: CONTRACTOR PACK (CP6) ORDERING EXAMPLES: Example 1: Ordered in Qty of 1; *Will receive 1 Box with 6 units not individually packaged. Example 2: Ordered in Qty of 2; *Will receive 1 Master Carton that includes 2 separate boxes with 6 units in each box not individually packaged.

Overview

5"/6" Switchable White LED Baffle Trim Kit: Replaces Up To 75W, 860 Lumens, 2700-5000K CCT (Switch is factory preset at 3000K CCT), 90CRI, 120V, White, 100% to 10% Dimming. *Note: CONTRACTOR PACK (CP6) ORDERING EXAMPLES: Example 1: Ordered in Qty of 1; *Will receive 1 Box with 6 units not individually packaged. Example 2: Ordered in Qty of 2; *Will receive 1 Master Carton that includes 2 separate boxes with 6 units in each box not individually packaged.
RetroBasics 5/6" LED trim kits provide the most economical solution for efficiently lighting a space using LED technology with virtually zero maintenance. This LED downlight is designed to work in both 5" and 6" housings and can be used to provide general illumination in any room. Use as an option to replace legacy incandescent technology in an already installed housing or pair with the quick connect LED housings for a low-cost LED downlight solution. The LED trim maintains at least 70% light output for 50,000 hours.
Also known as: 196182809477, RB56-SWW5-CP6-MW-M2, JUNRB56SWW5CP6MWM2

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90
Lumens: 860
Wattage: 10.200
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Diameter: 5 in, 6 in
Lumens: 860
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 10.200

Customer Reviews

No reviews for this product
(0)