12-2 MC PARKING DECK/LOT CABLE 250' COIL

Item #: 2090666
Cat #: 23044200
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
12/2 MC JCKT 250 COIL

Overview

12/2 MC JCKT 250 COIL
Also known as: 23044200, AFC23044200

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Steel
Length: 250 ft
Gauge: 12
Color: Gray
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Jacket: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)