MARATHON E2124 1760RPM 20HP GENERAL DUTY TOTALLY ENCLOSED FAN COOLED 460V
Item #: 2090561
Cat #: E2124
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
MARATHON E2124 1760RPM 20HP
GENERAL DUTY TOTALLY ENCLOSED FAN COOLED 460V
Overview
MARATHON E2124 1760RPM 20HP
GENERAL DUTY TOTALLY ENCLOSED FAN COOLED 460V
Also known as: E2124, MARE2124
Specifications
No Specifications Available