8.8W A19 LED Lamp, 27K

Item #: 2090515

Cat #: 8.8A19/PER/927/FR/P/E26/D2D/T20-4/1PF

UPC: 046677573232

$ 9.66 EA
Company wide:
58 in stock
Documents & Guides
LED 'Dusk-to-Dawn' A19 Lamp: 8.8 Watt, 800 Lumens, Color Temperature: 2700K, 90 CRI, Non-Dimmable, Frosted Finish, California Title 20 Compliant. Automatically turns On at Dusk & Off at Dawn. Philips 6NC: 573238, 12NC: 929002333693, Product Name: 8.8A19/PER/927/FR/P/E26/D2D/T20 4/1PF.

Overview

LED 'Dusk-to-Dawn' A19 Lamp: 8.8 Watt, 800 Lumens, Color Temperature: 2700K, 90 CRI, Non-Dimmable, Frosted Finish, California Title 20 Compliant. Automatically turns On at Dusk & Off at Dawn. Philips 6NC: 573238, 12NC: 929002333693, Product Name: 8.8A19/PER/927/FR/P/E26/D2D/T20 4/1PF.

Philips A-shape LED lamps are the LED alternative to standard incandescents. It

provides beautiful light and dependable performance you expect from LED at an

affordable price.

Also known as: 046677573232, 8.8A19/PER/927/FR/P/E26/D2D/T20-4/1PF, PHI8.8A19PER927FRP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Type: Daylight Sensor
Wattage: 8.800
Dimmable: No
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 8.800
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Type: Daylight Sensor
Dimmable: No