4' 12W T8 LED Lamp, 30K

Item #: 2090488

Cat #: 12T8/COR/48-830/MF17/G/DIM 25/1

UPC: 046677579340

$ 8.51 EA
Company wide:
4 in stock
LED (UL Type B) Ballast Bypass Lamp, 12 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1700, Beam Angle: 240°, CRI: 80, Color Temperature: 3000K, Dimming Only with specific dimmers. Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast Bypass Installation, Wired at Both Ends, Utilizes Existing Lamp holders, Shunted or Non-Shunted (must shunt). Philips 6NC: 563486, 12NC: 929002484004, Philips MainsFit (UL Type B) CorePro T8 LED: 12T8/COR/48-830/MF17/G/DIM 25/1.

Overview

LED (UL Type B) Ballast Bypass Lamp, 12 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1700, Beam Angle: 240°, CRI: 80, Color Temperature: 3000K, Dimming Only with specific dimmers. Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast Bypass Installation, Wired at Both Ends, Utilizes Existing Lamp holders, Shunted or Non-Shunted (must shunt). Philips 6NC: 563486, 12NC: 929002484004, Philips MainsFit (UL Type B) CorePro T8 LED: 12T8/COR/48-830/MF17/G/DIM 25/1.

Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.

Also known as: 046677579340, 12T8/COR/48-830/MF17/G/DIM 25/1, PHI12T8COR48830MF1

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1700
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Angle: 240°
Color Temperature: 3000 (Warm White)
Lumens: 1700
Shape: T8 (Tubular)
Material: Glass
Dimmable: Yes
Type: Ballast Bypass (Type B)
Angle: 240°
Color Rendering Index (CRI): 82
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277